Shop All Micrometers
Mitutoyo
Micrometer, 0 to 1", 0.0001, Ratchet
Mfr # 103-260
Zoro # G2012543
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Features Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
- Spindle Flat
- Anvil Flat
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 103-260
- Zoro # G2012543
- UPC # 603908021582
- Country of Origin Japan
- Category Micrometers
Dimensions
Dimension Type | Inch |
Details
Item | Outside Micrometer |
Resolution | 0.0001" |
Range | 0 to 1" |
Features | Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame |
Includes | Fitted Carrying Case |
Spindle | Flat |
Anvil | Flat |
Thimble | Ratchet |
Long Form Calibration Certificate | No |
Accuracy | +/-0.001 in |
Thimble Type | Friction/Ratchet |
Mechanical Display Type | Vernier |
Included Certification | Certificate of Inspection |
Description
Mechanical Outside Micrometer, Range 0 in to 1 in, Resolution 0.0001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Certificate of Inspection, Mechanical Display Type Vernier, Thimble Type Friction/Ratchet, Includes Fitted Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 11mm Triple Square Metric Socket, 12 Points (53YR61)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48915)
- BETA Set of 5 Hex Key Wrenches with High Torque T-Handles, 2.5mm-6mm (000960946)
- MILWAUKEE TOOL 350 MCM Copper U Style Die (49-16-U350C)
- MITUTOYO Micrometer, 5 to 6", 0.0001, Ratchet (103-220)
- MITUTOYO Micrometer, 4 to 5", 0.0001, Ratchet (103-219)
- MITUTOYO Micrometer, 2 to 3", 0.0001, Ratchet (103-217)
- MITUTOYO 0 to 150/.01mm Depth Micrometer B to 100 (129-116)
- MITUTOYO Inside Micrometer, 2 to 8" (141-208)
- MITUTOYO Micrometer, Uni-, 1-2", 0.0001", F Thimble (117-108)
- TESA BROWN & SHARPE Inside Micrometer, Range 0.800 to 1.00", 0.0001" (00881201)
- Mitutoyo Precision Measuring Tools