Shop All Micrometers
Mitutoyo
Micrometer, 0 to 1", 0.0001, Friction
Mfr # 103-135
Zoro # G1966937
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Range 0 to 1"
- Features Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
- Includes Fitted Carrying Case
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 103-135
- Zoro # G1966937
- UPC # 603908020516
- Country of Origin Japan
- Category Micrometers
Dimensions
Dimension Type | Inch |
Details
Item | Outside Micrometer |
Resolution | 0.0001" |
Range | 0 to 1" |
Features | Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame |
Includes | Fitted Carrying Case |
Spindle | Flat |
Anvil | Flat |
Thimble | Friction |
Long Form Calibration Certificate | No |
Accuracy | +/- 0.001 in |
Thimble Type | Friction/Ratchet |
Mechanical Display Type | Vernier |
Included Certification | Certificate of Inspection |
Description
The MITUTOYO 103-135 Micrometer is the ideal tool for precise measurements. It features a high-quality, friction thimble that gives you control over your measurements. This micrometer has carbide measuring faces that are extremely durable and long lasting. The precision instrument is designed with a hammertone finish on its frame, which protects it from rust and corrosion. Its baked enamel finished frame offers additional protection against wear and tear. It has a 0 to 1" range with an accuracy of +/- 0.001 in., giving you highly accurate results every time you use it. The MITUTOYO 103-135 Micrometer is the most precise measuring tool available on the market today, making it perfect for any job where accuracy counts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- H (46778)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (440-1-ACR1X-5PK)
- MITUTOYO Back Adjustable (101168)
- KNIPEX 5-1/4" Precision Electronics Gripping Pliers w/ Flat Jaw, Ergonomic Grip (34 12 130)
- MITUTOYO Spherical Micrometer, Flat, 0-1" (295-153)
- MITUTOYO Depth Micrometer, 0 to 6" (129-132)
- MITUTOYO 0 to 4" H.B. Depth Micrometer (129-331)
- MITUTOYO Hub (147-351)
- MITUTOYO Can Seam, Csm4-.5" (147-106)
- MITUTOYO Depth Micrometer, 0 to 4", 4" Base, 4 Rods (129-131)
- INSIZE Electronic Outside Micrometer, Lock Nut, 1 to 2", 0.0001" (3203-2FA)
- Mitutoyo Precision Gauges & Accessories