Shop All Micrometers
This Product is Discontinued
Mitutoyo
Micrometer, 0 to 1", 0.0001", Friction (Discontinued)
Mfr # 102-329-10
Zoro # G1830604
Free Shipping & Returns
This Product is Discontinued
Key Features
- Resolution 0.0001"
- Range 0 to 1"
- Features Carbide Measuring Faces, Satin Chrome Finished Frame, Tapered (On the Anvil Side) for Hard-to-Reach Places
- Includes (1) Standard Bar, (1) Fitted Plastic Case
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 102-329-10
- Zoro # G1830604
- UPC # 603908017332
- Country of Origin Japan
- Category Micrometers
Dimensions
Jaw Depth | 1.1 in |
Spindle Diameter | 0.25 in |
Dimension Type | Inch |
Details
Item | Outside Micrometer |
Resolution | 0.0001" |
Range | 0 to 1" |
Features | Carbide Measuring Faces, Satin Chrome Finished Frame, Tapered (On the Anvil Side) for Hard-to-Reach Places |
Includes | (1) Standard Bar, (1) Fitted Plastic Case |
Spindle | Flat |
Anvil | Tapered |
Thimble | Friction |
Long Form Calibration Certificate | No |
Anvil Material | Carbide Tipped |
Maximum Measurement - Inch | 1 in |
Operation Type | Mechanical |
Case Included | Yes |
Accuracy | +/-0.0001 in |
Thimble Type | Friction |
Minimum Measurement - Inch | 0 in |
Anvil Shape | Flat |
Case Type | Plastic Case |
Mechanical Display Type | Vernier |
Included Certification | Certificate of Inspection |
Description
Mechanical Outside Micrometer, Range 0 in to 1 in, Resolution 0.0001 in, Accuracy +/-0.0001 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Certificate of Inspection, Jaw Depth 1.1 in, Mechanical Display Type Vernier, Operation Type Mechanical, Thimble Type Friction, Anvil Material Carbide Tipped, Anvil Shape Flat, Case Included Yes, Case Type Plastic Case, Includes Key Spanner, Fitted Carrying Case, Lock Nut Type -, Maximum Measurement - Inch 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.