Shop All Micrometers
Mitutoyo
Micrometer 0-25Mm/0.001Mm
Mfr # 103-129
Zoro # G0969687
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm, 0.001mm
- Range 0 to 25mm
- Features Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
- Thimble Ratchet
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 103-129
- Zoro # G0969687
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.01mm, 0.001mm |
Range | 0 to 25mm |
Features | Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
Micrometer 0-25Mm/0.001Mm, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder, 7", 15 A, 6600 RPM, 120VAC (7" SURFACE PREP KIT)
- GEAR KEEPER Retractor, 32inL, Black, 9/16lb, Plastic/SS (RT4-0044)
- ENERPAC LGM211, 11 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM211)
- WERA Insulated Square Screwdriver #2 Round (05004781001)
- MITUTOYO Screw Thread Micrometer, 2 to 3" x 0.001" (126-139)
- MITUTOYO Micrometer, 0 to 1", 0.0001, Friction (103-135)
- MITUTOYO 0 to 1/.0001" Deep Thrt. Mic S.A And S (118-120)
- MITUTOYO Spherical Micrometer, Spherical, 1" (295-253)
- MITUTOYO Parts, 3 pcs. (193-915)
- MITUTOYO Micrometer, 1 to 2", 0.0001", Friction (103-136)
- MITUTOYO Dig Mic, Dsk, I/M 2-3 In, .00005 In, O, RS (323-352-30)
- Mitutoyo Precision Measuring Tools