Shop All Micrometers
Mitutoyo
Micrometer 0-25Mm
Mfr # 102-301
Zoro # G0969650
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Range 0 to 25mm
- Features Carbide Tipped Measuring Faces, Heat Insulated Frame, Tapered (on the anvil side) for Hard-to-Rach Places
- Includes (1) Fitted Plastic Case
- Anvil Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 102-301
- Zoro # G0969650
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.01mm |
Range | 0 to 25mm |
Features | Carbide Tipped Measuring Faces, Heat Insulated Frame, Tapered (on the anvil side) for Hard-to-Rach Places |
Includes | (1) Fitted Plastic Case |
Anvil | Tapered |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
Micrometer 0-25Mm, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Bit Holder, 1/4", 1/4", 12" (4935705)
- WARNER 4” SS Bent Pole Scraper w/Threaded Handle (10739)
- KRAFT TOOL Roller End Caps, 6 pcs. (DW178-02)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 5/32 (41610)
- MITUTOYO Digital Micrometer, 0 to 1", Waterproof (293-348-30)
- MITUTOYO Micrometer, 4 to 5", 0.0001, Ratchet (103-219)
- MITUTOYO Micrometer, Head, Digit (250-301)
- MITUTOYO 24 to 30/.001" Outside Mic I/A (104-203)
- MITUTOYO Inside Micrometer, 4 to 40" (139-202)
- MITUTOYO Micrometer, Head, 0-25mm (150-210)
- INSIZE Electronic Depth Gage, 0 to 12" Range (1144-300A)
- Mitutoyo Micrometers