Shop All Micrometers
Mitutoyo
Mic Stand, Fixed, 0-2"/0-50mm
Mfr # 156-105-10
Zoro # G7767127
product price: $82.85
/ea
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 1"/0 to 25mm, 1 to 2"/25 to 50mm
- Features These Stands are Designed to Allow Benchtop use with Hand Micrometers or Other Gages
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 156-105-10
- Zoro # G7767127
- UPC # 603908544869
- Country of Origin China
- Category Micrometers
Details
Item | Micrometer Stand |
Range | 0 to 1"/0 to 25mm, 1 to 2"/25 to 50mm |
Features | These Stands are Designed to Allow Benchtop use with Hand Micrometers or Other Gages |
Description
Mic Stand,Fixed,0-2 In./0-50mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, L-Handle, 5/16" Pin Dia. (LBL-SS3119)
- ZORO SELECT Construction Reamer, 9/16 In., 5-7/8 In. L (13H819)
- KIPP Cam Lever Size: 0 M05X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.0511105X20)
- CURRENT TOOLS Cable Pulling Conduit Checker for 4" Conduit (08500-400)
- MITUTOYO Screw Thread Micrometer, 2 to 3" x 0.001" (126-139)
- MITUTOYO Point Micrometer, Ratchet Thimble (342-351-30)
- MITUTOYO Micrometer, Digimatic, Disc, 25-50mm, IP65 (323-251)
- MITUTOYO Can Seam (147-103)
- MITUTOYO Micrometers, Inside, Ext Rod, 50-500/.01mm (137-208)
- MITUTOYO 4 to 84/.001" Inside Micrometer Ext. Rod (139-182)
- INSIZE Electronic Outside Micrometer, 1 to 2"/25 to 50mm Range, 0.00005"/0.001mm (3101-50E)
- Mitutoyo Precision Gauges & Accessories