Shop All Micrometers
Mitutoyo
Mic Head, R/Read, 0-0.25", 0.001"
Mfr # 148-210
Zoro # G7765961
product price: $69.75
/ea
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm/0.001"
- Features Miniature Micrometer Heads for Ease of Incorporating into Machines, Reverse Reading
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 148-210
- Zoro # G7765961
- UPC # 603908045632
- Country of Origin Japan
- Category Micrometers
Details
Item | Micrometer Head |
Resolution | 0.01mm/0.001" |
Range | 1/4 to 0" |
Features | Miniature Micrometer Heads for Ease of Incorporating into Machines, Reverse Reading |
Spindle | Flat |
Description
Mic Head,R/Read,0-0.25 In.,0.001 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 12" Wrecking Bar, 1.06 Width Of Cut (D056312)
- GEMPLERS Gemplers ExtraWide Tool Rack, 12 Inch Double Prong for Trimmers, Blowers, and Stepladders (TR-HR-16)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0469" (3/64), Material - Machining: Carbide (51447-C4)
- PFERD 6" Square File - Bastard Cut (11084)
- MITUTOYO Indicating Mic, 3" (510-133)
- MITUTOYO Micrometer 0-25Mm/0.001Mm (103-129)
- MITUTOYO 0 to 150/.01mm Depth Micrometer B to 100 (129-116)
- MITUTOYO Micrometer, Outside, 50-150mm (104-161A)
- MITUTOYO 500 to 600/0.01mm Outside Mike I/A (104-144A)
- MITUTOYO Micrometer, 4 to 5", 0.0001, Ratchet (103-219)
- MITUTOYO Outside Micrometer, 0-1 in Range (102-327-10)
- Mitutoyo Precision Gauges & Accessories