Shop All Micrometers
Mitutoyo
Mic Head, Inside, Carbide/.001"
Mfr # 137-014
Zoro # G7765103
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"/0.01mm
- Range 2 to 2-1/2"
- Features Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, Carbide-Tipped Measuring Faces are Available
- Includes (1) Fitted Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 137-014
- Zoro # G7765103
- UPC # 603908475378
- Country of Origin Japan
- Category Micrometers
Details
Item | Tubular Inside Micrometer Head |
Resolution | 0.001"/0.01mm |
Range | 2 to 2-1/2" |
Features | Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, Carbide-Tipped Measuring Faces are Available |
Includes | (1) Fitted Plastic Case |
Description
Mic Head,Inside,Carbide/.001 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Hammer Handle, 10-1/2", Fiberglass/Epoxy (65998GRA)
- H & H INDUSTRIAL PRODUCTS 8" Aluminum Soft Vise Jaws With Magnet (3900-2152)
- PROTO Combination Wrench, Metric, 24mm Head Sz (J1224MASD)
- STARRETT Alignment Clamp Set w/2ZUH4 Indicator (S668DZ)
- MITUTOYO Electronic Digital Micrometer, Anvil Flat (326-351-30)
- MITUTOYO Depth Micrometer, 0 to 4", 4" Base, 4 Rods (129-131)
- MITUTOYO Micrometer, Sheet Metal, S-S 0-1"IP65 (389-371-30)
- MITUTOYO Electronic Digital Micrometer, 1" (293-180-30)
- MITUTOYO Digimatic Mic 25-50Mm W/Output (293-231-30)
- MITUTOYO 1 to 2/.001"O.Mic Cal.Type (143-122)
- MITUTOYO 7 to 8"/.0001" O. Mic R (103-222)
- Mitutoyo Precision Gauges & Accessories