Shop All Micrometers
Mitutoyo
Mic Head, 6.5mm
Mfr # 148-301
Zoro # G7766013
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"/0.01mm
- Range 0 to 6-1/2mm
- Features Easy Reading Due to the Large Thimble Diameter
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 148-301
- Zoro # G7766013
- UPC # 603908045687
- Country of Origin Japan
- Category Micrometers
Details
Item | Micrometer Head |
Resolution | 0.001"/0.01mm |
Range | 0 to 6-1/2mm |
Features | Easy Reading Due to the Large Thimble Diameter |
Spindle | Flat |
Description
Mic Head,6.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON DIAMOND TOOLS 12'' x 080 x 1'' x 10mm Segments Ceramic Tile Blade (CTB-12-10)
- BOSCH 3In 14TPI Bi-Metal Jigsaw Blade, PK100 (T118BF100)
- GREENLEE Hole Cutter, 1 3/8 In Dia, HSS, 3/8 In Hex (925-1-3/8)
- ROTOZIP Sabercut Drywall Bit, HSS, PK16 (SC16)
- MITUTOYO 50 to 300/0.01mm Inside Mic (141-206)
- MITUTOYO Micrometer, Groove (146-222)
- MITUTOYO Hub (147-353)
- MITUTOYO Micrometer, Inside, 3-4/.001" (145-196)
- MITUTOYO Digital Micrometer, 1 to 2In, 0.00005, SPC (293-331-30)
- MITUTOYO Electronic Micrometer, 1", Cert, SPC (293-330-30CAL)
- MITUTOYO Inside Micrometer, 2 to 8" (141-208)
- Mitutoyo Micrometers & Sets