Shop All Micrometers
Mitutoyo
Mic Head, .25"
Mfr # 148-353
Zoro # G7766180
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"/0.01mm
- Range 0 to 1/4"
- Features Easy Reading Due to the Large Thimble Diameter
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 148-353
- Zoro # G7766180
- UPC # 603908045823
- Country of Origin Japan
- Category Micrometers
Details
Item | Micrometer Head |
Resolution | 0.001"/0.01mm |
Range | 0 to 1/4" |
Features | Easy Reading Due to the Large Thimble Diameter |
Spindle | Flat |
Description
Mic Head,.25 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Self-Retracting Blade Utility Knife, Green (10554)
- GEARWRENCH Heavy-Duty Large Hose Clamp Pliers (3978D)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (11801)
- WIHA Insulated Slotted Screwdriver 3/16 in Round (32024)
- MITUTOYO Digital Micrometer, 0 to 1", Waterproof (293-348-30)
- MITUTOYO Electronic Digital Micrometer (293-185-30)
- MITUTOYO Dig Mic, Dsk, I/M 2-3 In, .00005 In, O, RS (323-352-30)
- MITUTOYO Digital Mic Head (250-312)
- MITUTOYO Micrometer, Blade Type A, 2-3", .00005" (422-332-30)
- MITUTOYO Digital Micrometer, 0 to 1In, SPC, Friction (293-335-30)
- MITUTOYO 12 to 18/.001" O. Mic I/A (104-201)
- Mitutoyo Precision Gauges & Accessories