Shop All Micrometers
Mitutoyo
Mic Head, 13mm, Clamp
Mfr # 148-312
Zoro # G7766153
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"/0.01mm
- Range 0 to 13mm
- Features Easy Reading Due to the Large Thimble Diameter
- Includes (1) Clamp Nut
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 148-312
- Zoro # G7766153
- UPC # 603908045793
- Country of Origin Japan
- Category Micrometers
Details
Item | Micrometer Head |
Resolution | 0.001"/0.01mm |
Range | 0 to 13mm |
Features | Easy Reading Due to the Large Thimble Diameter |
Includes | (1) Clamp Nut |
Spindle | Flat |
Description
Mic Head,13mm,Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Inside Spring Caliper, 8 In, Spring (73B-8)
- STANLEY Screwdriver (FMHT62287)
- VERMONT AMERICAN Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (BPT18F27)
- BOJO TOOLS Flat-Gasket Scraper Tool (ATH-2-XNGL)
- MITUTOYO 0 to 1/.0001" Deep Throat Mic (118-129)
- MITUTOYO 11 to 12/.0001" O. Mic R (103-226)
- MITUTOYO Micrometer, 1 to 2", 0.0001", Ratchet (102-328-10)
- MITUTOYO Digital Micrometer, Non-Rotating, 1", SPC (406-350-30)
- MITUTOYO Digital Micrometer, Outside, 0 to 25mm (193-111)
- MITUTOYO Hub (147-352)
- STARRETT Anvil for 220/790 Micrometers (PT13017)
- Mitutoyo Micrometers & Sets