Shop All Micrometers
Mitutoyo
Mic Head, 0-.050/.000005"
Mfr # 110-112
Zoro # G7763493
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.000005"
- Range 0 to 0.05"
- Features Carbide-Tipped Measuring Face, Non-Rotating Spindle, Differential Movements of Spindle Threads and Units Allow Fine Spindle Feeding
- Spindle Non-Rotating
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 110-112
- Zoro # G7763493
- UPC # 603908023647
- Country of Origin Japan
- Category Micrometers
Details
Item | Micrometer Head |
Resolution | 0.000005" |
Range | 0 to 0.05" |
Features | Carbide-Tipped Measuring Face, Non-Rotating Spindle, Differential Movements of Spindle Threads and Units Allow Fine Spindle Feeding |
Spindle | Non-Rotating |
IP Rating | Not Rated |
Description
Mic Head,0-.050/.000005 In., IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-567 Sledge Hammer, 2 Lb, 16" Wood Handle (84-567)
- SAFEWAZE 13" Duffle Bag (FS8125)
- MALCO Malco SEK1 USA Made 10 Piece Screw Extractor Kit (SEK1)
- WESTWARD Notched Trowel, 11 x 4-1/2, Steel, Type: 2-sided (13P549)
- MITUTOYO Digital Tubing Mic (295-314)
- MITUTOYO 1 to 2/.001" Screw Thread Mic (126-138)
- MITUTOYO Screw Thread Micrometer, 2 to 3" x 0.001" (126-139)
- MITUTOYO Dig Mic, I/M 9-10 In, .0001, RS (293-355-30)
- MITUTOYO Quick Micrometer, 0-1.2", 0.00005" (293-676-20)
- MITUTOYO Depth Micrometer, 0 to 4", 4" Base, 4 Rods (129-131)
- MITUTOYO Micrometer, V-Anvil, 1-15mm/.01mm, (114-161)
- Mitutoyo Precision Measuring Tools