Shop All Micrometers
Mitutoyo
Mic Head, 0-0.25", 0.001", Clamp Nut
Mfr # 148-352-10
Zoro # G7766162
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"/0.01mm
- Range 0 to 1/4"
- Features Easy Reading Due to the Large Thimble Diameter
- Includes (1) Clamp Nut
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 148-352-10
- Zoro # G7766162
- UPC # 603908045816
- Country of Origin Japan
- Category Micrometers
Details
Item | Micrometer Head |
Resolution | 0.001"/0.01mm |
Range | 0 to 1/4" |
Features | Easy Reading Due to the Large Thimble Diameter |
Includes | (1) Clamp Nut |
Spindle | Flat |
IP Rating | Not Rated |
Description
Mic Head,0-0.25 In.,0.001 In.,Clamp Nut, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Straight Edge, Aluminum, 80" L, Unfinished (4180-2000)
- DIABLO 3/4"x13" Auger Bit (DAG2070)
- ECLIPSE 10 Piece Hydraulic Punch Driver Set, 10 ga Steel (902-598)
- STARRETT Prick Punch Set (S816PC)
- MITUTOYO Micrometer, 0 to 1", 0.001", Enamel (103-177)
- MITUTOYO Micrometer, Outside, 13" (103-189)
- MITUTOYO 10 to 11/.0001" O. Mic R (103-225)
- MITUTOYO Inside Micrometer (141-118)
- MITUTOYO Hub (147-352)
- MITUTOYO Electronic Digital Outside Mic (293-240-30)
- HHIP 24-28 Interchangeable Anvil Outside Micrometer (4200-0174)
- Mitutoyo Precision Gauges & Accessories