Shop All Micrometers
Mitutoyo
Mic, 0 to 1/0 to 25.4mm, Friction, NIST, Case
Mfr # 293-335-30CAL
Zoro # G7106267
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 0 to 1"/0 to 25.4mm
- Features IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement
- Includes (1) Battery (SR44), (1) Certificate of Inspection Key, (1)Fitted Plastic Case
- Anvil Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 293-335-30CAL
- Zoro # G7106267
- Country of Origin Japan
- Category Micrometers
Dimensions
Dimension Type | Inch/Metric |
Battery Size | SR44 |
Spindle Diameter | 6.35 mm |
Description
IP65 Digital Outside Micrometer, Range 0 in to 1 in, 0 to 25.4 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.00005 in, IP Rating IP65, SPC Output Yes, Data Output Type Cable, Long Form Calibration Certificate Long Form Calibration Certificate Traceable to NIST, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Battery Size SR44, Case Included Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Insulated Screwdriver 3/32 in Round (INS-475)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 7/8" Tip Size, 5 PK (00875KHS)
- OLFA Snap-off Utility Blade, 18mm W, PK10 (LB-10B)
- GREENLEE Punch, 1-1/2 cond 744 Sc (28162)
- MITUTOYO Tube Micrometer, 0 to 1", 0.0001" (115-313)
- MITUTOYO Disk Micrometer, 0 to 1", 0.001", Ratchet (123-125)
- MITUTOYO Electronic Micrometer Head, 0 to 1" (350-352-30)
- MITUTOYO Imz, 60"Mj (337-304)
- MITUTOYO Micrometer, Tube Type B, 0-1" .00005"IP65 (395-362-30)
- MITUTOYO Micrometer, Head (148-215)
- STARRETT Micrometer Inside (78XTZ-6)
- Mitutoyo Precision Measuring Tools