Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Mechanical Bore Gage, 0.4-0.7 in Range
Mfr # 526-123-20
Zoro # G206427660
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution .0001 In
- Range 0.4 to 0.7 in
- Maximum Measurement - Inch 0.7 in
- Dimension Type Inch
- Compatible Dial Graduations .0001 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 526-123-20
- Zoro # G206427660
- UPC # 603908713203
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Dimension Type | Inch |
Details
Item | Mechanical Bore Gage |
Resolution | .0001 In |
Range | 0.4 to 0.7 in |
Maximum Measurement - Inch | 0.7 in |
Compatible Dial Graduations | .0001 In |
Dial Graduation | .0001 In |
Minimum Measurement - Inch | 0.40 in |
Accuracy | .00016 In |
Description
Mechanical Bore Gage, Range 0.4 to 0.7 in, Dial Graduation .0001 In, Dimension Type Inch, Maximum Measurement - Inch 0.7 in, Minimum Measurement - Inch 0.40 in, Accuracy .00016 In, Compatible Dial Graduations .0001 In, Repeatability Not Applicable, Resolution .0001 In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Terminator Tool, Cam, Locking, 5 In L, Blue (TTCG-6270-5)
- RIDGID Hook Jaw for Pipe Wrench (31115) (31745)
- GEARWRENCH 13PC NON CAPS SET (KDT9509N)
- OCHSENKOPF Spare Handle, Ash, 600mm (OX E-78 E-0600)
- MITUTOYO Center Gage (950-201)
- MITUTOYO Cg, 2.5"AX (511-732)
- MITUTOYO Screw Pitch Gage, 0.25 to 2.5mm (188-153)
- MITUTOYO Bore Gage, Gb Calibration Kit, 511 (516-120-26)
- MITUTOYO Drill Point Gage, 59 Deg, 6 In, Adj Hook (950-275)
- MITUTOYO Bore Gage 0.146-0.287" w/ Dial indicator (526-156-21)
- STORM Telescoping Gage Set, 6 pcs. (3S116-00)
- Mitutoyo Precision Gauges & Accessories