Shop All Micrometers
Mitutoyo
Mechanical Blade Micrometer, 1 to 2 in
Mfr # 122-126-10
Zoro # G101113637
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001 in
- Includes Case
- Spindle Blade
- Lock Nut Type Ratchet Stop
- Spindle Size 0.75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 122-126-10
- Zoro # G101113637
- UPC # 603908699576
- Country of Origin Japan
- Category Micrometers
Dimensions
Spindle Size | 0.75 mm |
Anvil Size | 0.75 mm |
Dimension Type | Inch |
Spindle Diameter | 6.35 mm |
Description
Mechanical Blade Micometer, Range 1 in to 2 in, Resolution 0.0001 in, Accuracy +/-0.00015 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Blade, Anvil Size 0.75 mm, Dimension Type Inch, Left-Handed Operation No, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Case Included Yes, Case Type Case, Frame Material Baked Enamel, Functions Measures Groove Diameters of Shafts, Keyways and Other Hard to Reach Areas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 5/16" 6 pt SAE Socket, 6 Points (J5210HS)
- TEKTON 3/8 in. Drive, Metric Crowfoot Wrench Chrome (WCF14023)
- K-TOOL INTERNATIONAL Riveter Super Duty Hand 17"L (KTI79110)
- HOUGEN 1 in. X 3/4 in. RotaLoc Annular Cutter (17132)
- MITUTOYO Mechanical Blade Micrometer, 0 to 1 in (122-125-10)
- MITUTOYO Micrometer, In, Caliper Type, 125-150/.01mm (145-190)
- MITUTOYO Micrometer, Blade Type C, 0-1", .00005" (422-370-30)
- MITUTOYO Electronic Micrometer Head, 0 to 1" (350-352-30)
- MITUTOYO Can Seam Micrometer, 0 to 1/2" Range (147-104)
- MITUTOYO Mec Depth Mic, 0-1 In, .001 In, RS (128-105)
- MITUTOYO Digit Crimp Ht Mic 0 to 25mm (142-402)
- Mitutoyo Precision Gauges & Accessories