Shop All Micrometers
Mitutoyo
Mechanical Blade Micrometer, 0 to 1 in
Mfr # 122-125-10
Zoro # G201113568
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001 in
- Includes Case
- Spindle Blade
- Lock Nut Type Ratchet Stop
- Functions Measures Groove Diameters of Shafts, Keyways and Other Hard to Reach Areas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 122-125-10
- Zoro # G201113568
- UPC # 603908699569
- Country of Origin Japan
- Category Micrometers
Dimensions
Anvil Size | 0.75 mm |
Spindle Size | 0.75 mm |
Dimension Type | Inch |
Spindle Diameter | 6.35 mm |
Description
Mechanical Blade Micometer, Range 0 in to 1 in, Resolution 0.0001 in, Accuracy +/-0.00015 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Blade, Anvil Size 0.75 mm, Dimension Type Inch, Left-Handed Operation No, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Case Included Yes, Case Type Case, Frame Material Baked Enamel, Functions Measures Groove Diameters of Shafts, Keyways and Other Hard to Reach Areas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Rubber Inset Grip Ratchet-Lock Utility Knife - Yellow (5006)
- BON TOOL Rub Brick, Fluted 6" X 3" X 1", 20 Grit, Plastic Handle (12-177)
- SUNEX 1/2" Drive Impact Socket 6 (210MD)
- POWERNAIL 50PFLEXW Pneumatic 18-Gauge L-Cleat Flooring Nailer w/ Adjustable Base (50PFLEXW)
- MITUTOYO Mechanical Blade Micrometer, 1 to 2 in (122-126-10)
- MITUTOYO Micrometer, Head (151-271)
- MITUTOYO 6 to 12/.001" O. Mic I/A (104-138)
- MITUTOYO Micrometer, Outside, 14-15/.001 ft. (103-191)
- MITUTOYO Micrometer, Out, R, Stndr Bar 26-27/.001" (103-203)
- MITUTOYO Depth Micrometer, 0 to 4" (129-127)
- INSIZE Electronic Outside Micrometer, 9 to 10"/225 to 250mm Range, 0.00005"/0.001mm (3101-250E)
- Mitutoyo Micrometers