Shop All Micrometers
Mitutoyo
Mechanical Blade Micrometer, 0 in to 1 in
Mfr # 122-151-10
Zoro # G202668142
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001 in
- Range 0 in to 1 in
- Features Keyways, Measuring the Groove Diameter of Shafts
- Includes Box, Key, Setting Standard (From 25 mm Upward)
- Accuracy +/-0.00015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 122-151-10
- Zoro # G202668142
- UPC # 603908699606
- Country of Origin Japan
- Category Micrometers
Dimensions
Spindle Diameter | 6.35 mm |
Dimension Type | Inch |
Details
Item | Mechanical Blade Micrometer |
Resolution | 0.0001 in |
Range | 0 in to 1 in |
Features | Keyways, Measuring the Groove Diameter of Shafts |
Includes | Box, Key, Setting Standard (From 25 mm Upward) |
Accuracy | +/-0.00015 in |
SPC Output | No |
Spindle Material | Carbide Tipped |
Anvil Material | Carbide Tipped |
Operation Type | Mechanical |
Anvil Shape | Blade |
Long Form Calibration Certificate | No |
Minimum Measurement - Inch | 0 in |
Thimble Type | Ratchet |
Maximum Measurement - Inch | 1 in |
Case Included | Yes |
Rotating Spindle (Yes/No) | No |
Description
Mechanical Blade Micrometer, Range 0 in to 1 in, Resolution 0.0001 in, Accuracy +/-0.00015 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Blade, Dimension Type Inch, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide Tipped, Case Included Yes, Features Keyways, Measuring the Groove Diameter of Shafts, Includes Box, Key, Setting Standard (From 25 mm Upward), Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in, Rotating Spindle (Yes/No) No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK1 (1991617)
- DEWALT Bi-Metal Hole Saws (DAH180026)
- DRILL AMERICA 7/8" HSS Taper Shank Machine Expansion Reamer (DWRRETS7/8)
- TEKTON 3/8 Inch High-Torque Black Oxide Blade Nut Driver (26866)
- MITUTOYO Ratchet Stop Micrometer, 75mm (293-242-30)
- MITUTOYO Micrometers, Inside, Ext Rod, 50-500/.01mm (137-203)
- MITUTOYO Tube Micrometer, 0 to 1", 0.0001" (115-313)
- MITUTOYO Disk Micrometer, 0 to 1", 0.001", Ratchet (123-125)
- MITUTOYO Micrometer, Outside, 100-200mm (104-140A)
- MITUTOYO Point Mic, 0-25/.01mm (112-201)
- FOWLER Fowler Xtra Value 0-1"/25.4MM IP54 Digital Micrometer Data Output & Ratchet Stop Thimble (54-870-001-0)
- Mitutoyo Precision Measuring Tools