Shop All Precision Measuring Tool Kits
Mitutoyo
Measuring Tool Kit, 4pc
Mfr # 64PKA070C
Zoro # G1465073
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micrometer Range (In./mm) 0 to 1 in
- Micrometer Resolution (In./mm) 0.0001 in
- Thimble Friction
- Caliper Range (In./mm) 0 to 6/0 to 150
- Caliper Resolution (In./mm) 0.001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 64PKA070C
- Zoro # G1465073
- UPC # 603908554271
- Country of Origin Multiple
- Category Precision Measuring Tool Kits
Dimensions
Depth Micrometer Minimum Measurement - mm | 0 mm |
Depth Micrometer Minimum Measurement - Inch | 0 in |
Description
This Mitutoyo 64PKA070A Measuring Tool Kit comes with a complete set of professional-grade tools that you can use for various precision measuring tasks. It is designed to provide accurate measurements, thanks to its high-quality components. The caliper and micrometer have 0.001" and 0.0001" graduations respectively, so they will always give you precise readings. They are equipped with a friction thimble for more sensitive readings. The outside micrometer features satin chrome finish and has a mechanical type for ease of use. With the Mitutoyo 64PKA070A Measuring Tool Kit, you can work on your projects with accuracy and efficiency.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 6" Extension (LZR650006AA)
- PFERD 14" Race Trak File, Tanged - Bastard Cut (15039)
- PROTO 3/8 in Drive, 1/4 in 6 pt SAE Socket, 6 Points (J7708H)
- KLEIN TOOLS Insulated Screwdriver, 1/4-Inch Cabinet Tip, 6-Inch Shank (6826INS)
- MITUTOYO Precision Measuring Tool Kit, 3 Pc (64PKA068B)
- MITUTOYO Precision Measuring Kit, Digital, Ratchet (64PKA076B)
- MITUTOYO Precision Measuring Kit, Digital, Friction (64PKA077B)
- INSIZE Measuring Tool Kit, (9) pcs. (5091-E)
- STARRETT Precision Tool Set w/o Output, 2 Pc (S766AZ)
- INSIZE Measuring Tool Kit, (6) pcs. (5062-E)
- GENERAL TOOLS Pocket Tool Kit, 4 PC (S008)
- Mitutoyo Precision Measuring Tools