Shop All Digital Microscopes
Mitutoyo
Measuring Microscope, 27.9 x 29.9mm Table
Mfr # 64PKA090A
Zoro # G1853369
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$19,941.99
Free 30-Day Returns
Key Features
- Eyepiece Type Monocular
- Features Camera Port, Quick-Release Mechanism, Selectable LED or Halogen bulb Illumination, Sliding Nosepiece Allows Up to Two Objectives to Be Mounted, Variable Aperture Diaphragm
- Microscope Type Compound
- Light Source LED
- Stand Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 64PKA090A
- Zoro # G1853369
- UPC # 603908580263
- Country of Origin Japan
- Category Digital Microscopes
Dimensions
Base Dimensions | 22.5 in x 29 in |
Details
Item | Measuring Microscope |
Eyepiece Type | Monocular |
Features | Camera Port, Quick-Release Mechanism, Selectable LED or Halogen bulb Illumination, Sliding Nosepiece Allows Up to Two Objectives to Be Mounted, Variable Aperture Diaphragm |
Microscope Type | Compound |
Light Source | LED |
Stand Type | Standard |
Optical Magnification | 30X to 2000X |
Maximum Magnification Capability | 2000X |
Power Supply | 120 VAC, 50/60 Hz |
Includes | Illumination Unit, Monocular Eye Tube with 10X Eyepiece, Vinyl Cover |
Illumination | LED |
Eyepiece Protractor | No |
Working Distance | 150 mm |
Product Type | Measuring Microscope |
Description
Measuring Microscope, Eyepiece Type Monocular, Microscope Type Compound, Stand Type Standard, Light Source LED, Optical Field of View Not Applicable, Optical Magnification 30X to 2000X, Maximum Magnification Capability 2000X, Base Dimensions 22.5 in x 29 in, Working Distance 150 mm, Eyepiece Protractor No, Features Camera Port, Quick-Release Mechanism, Selectable LED or Halogen bulb Illumination, Sliding Nosepiece Allows Up to Two Objectives to Be Mounted, Variable Aperture Diaphragm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO SCIENTIFIC Nalgene 9.5 L, 2.5 gal., Hdpe Bucket (7002-0025)
- LAMOTTE Water Testing Kit, Iron, 0.5 to 10.0 PPM (4447-01)
- QORPAK Bottle, 16 oz, PK12 (GLA-00817)
- UNITED SCIENTIFIC PiPETte/Instrument Organizer Tray, Pp (PPT004)
- MITUTOYO Makers Microscope, 52x152mm Table Size (176-818A)
- SAMCO SCIENTIFIC Transfer Pipets, General Purpose, 3in. (8.7 cm), PE, 1.7mL, Bulk, NS (273)
- LAB SAFETY SUPPLY Microscope (35Y968)
- SCIENSCOPE 150w Fiber Optic Illuminator W/ Internal Filter Holder, Voltage Readout (IL-FOI-150)
- VITINY DigitalMicroscope, 140x2M1080P, Auto/ManualFocus, HDMI/USBSDCard, UM20 (UM 20)
- LW SCIENTIFIC Microscope Camera, 2MP, Color, C-Mount (BVC-1080-CMT3)
- LW SCIENTIFIC Student Microscope (EDM-MM4A-DAL3)
- Mitutoyo Microscopes