Shop All Precision Measuring Accessories
Mitutoyo
Measuring Head Assy, MM, 04AZB138
Mfr # 04AZB138
Zoro # G7799421
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2
- Color Black
- Width (In.) 1
- Special Features TiN-coated measuring contact head assembly
- Height (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 04AZB138
- Zoro # G7799421
- UPC # 603908514565
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 2 |
Width (In.) | 1 |
Height (In.) | 1 |
Details
Item | MEASURING HEAD ASSY (MM) |
Color | Black |
Special Features | TiN-coated measuring contact head assembly |
Description
Measuring Head Assy,MM,04AZB138
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DIE 1"" HEX 7/16-14NC (9439)
- ONSRUD Router Bit, HSS, 1/8 D, 1/2 Cut L, 1 Flute (11-01)
- SUNEX SKT 1" DR 1-5/16" DEEP IMP (SU542D)
- K-TOOL INTERNATIONAL Bnt End Pry Bar Set, Scrwdrver Hndl, 4pcs. (KTI-19240)
- MITUTOYO Wireless Transmitter, 1.530" D, 0.510" H (264-622)
- MITUTOYO Lifting Knob, MM/Id-N (21EZA105)
- MITUTOYO Setting Ring, 20mm (177-286)
- MITUTOYO Bsg, 25X (215-153-10)
- MITUTOYO Parts, 167-913, 11 pcs. (167-913)
- MITUTOYO Parts 167-158 18" (167-158)
- JACUZZI Jacuzzi 39256805R Dial Valve 6 Position (39256805R)
- Mitutoyo Precision Measuring Tools