Shop All Precision Measuring Accessories
Mitutoyo
Measuring Head Assy, MM, 04AZB137
Mfr # 04AZB137
Zoro # G7799430
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2
- Special Features TiN-coated measuring contact head assembly
- Color Black
- Height (In.) 1
- Width (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 04AZB137
- Zoro # G7799430
- UPC # 603908515616
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 2 |
Height (In.) | 1 |
Width (In.) | 1 |
Details
Item | MEASURING HEAD ASSY (MM) |
Special Features | TiN-coated measuring contact head assembly |
Color | Black |
Description
Measuring Head Assy,MM,04AZB137
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/2 3 Flute Carbide Endmill 45 Deg. ZRN Coated w/Corner Radius (5450775)
- BAHCO Bahco Hacksaw Blade, 12", 14 TPI, PK10 (3906-300-14-10P)
- XCELITE Empty Canvas Case For 99Pr Tool Roll Kit (T99KN)
- CENTURY DRILL & TOOL Brad Point Wood Bit 10Mm Overall Lgth 133Mm Cutting Lgth 87Mm Rs 9.5Mm (37310)
- MITUTOYO 32In.Dm Scale Unit/Multi-Functionhor (572-476)
- MITUTOYO Optical Parallel, 12.12mm (157-102)
- MITUTOYO Lifting Knob, In/Id-N (21EZA150)
- MITUTOYO Wireless Transmitter, Mitutoyo, 32ft. (264-625)
- MITUTOYO USB-ITN-E (06AFM380E)
- MITUTOYO Parts, 167-913, 11 pcs. (167-913)
- MITUTOYO Head Assy, for Ht/Bm, 0.65-0.8" (04AZA722)
- Mitutoyo Precision Measuring Tools