Shop All Precision Measuring Accessories
Mitutoyo
Measuring Head Assy, Inch, 04AZB141
Mfr # 04AZB141
Zoro # G7799473
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Special Features TiN-coated measuring contact head assembly
- Height (In.) 1
- Length (In.) 2
- Width (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 04AZB141
- Zoro # G7799473
- UPC # 603908515159
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 1 |
Length (In.) | 2 |
Width (In.) | 1 |
Details
Item | MEASURING HEAD ASSY (INCH) |
Color | Black |
Special Features | TiN-coated measuring contact head assembly |
Description
Measuring Head Assy,Inch,04AZB141
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING 8 Blue Magrail Low Profile No Studs (MR8B)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Lime Fiberglass Handle, 12 lb. Head (SLL-12-36)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points (DW-1/2D1-5/8)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 1-1/2 in L, Carbide (B100300)
- MITUTOYO SPC Connecting Cable, 40 In, w/Data Switch (959149)
- MITUTOYO Setting Ring, 4.5mm (177-257)
- MITUTOYO U-Wave Connecting Cable B for 5RCE9 (02AZD790B)
- MITUTOYO Counter, 120V, Ec-101D (542-007A)
- MITUTOYO Small Hole Detector, 4.5mm dia. (178-392)
- MITUTOYO Detector, 4Mn/90 (178-397-2)
- JACUZZI Jacuzzi 39256805R Dial Valve 6 Position (39256805R)
- Mitutoyo Set Up & Alignment Tools