Shop All Precision Measuring Accessories
Mitutoyo
Measuring Head Assy, Inch, 04AZB140
Mfr # 04AZB140
Zoro # G7799403
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Special Features TiN-coated measuring contact head assembly
- Length (In.) 2
- Height (In.) 1
- Width (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 04AZB140
- Zoro # G7799403
- UPC # 603908515630
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 2 |
Height (In.) | 1 |
Width (In.) | 1 |
Details
Item | MEASURING HEAD ASSY (INCH) |
Color | Black |
Special Features | TiN-coated measuring contact head assembly |
Description
Measuring Head Assy,Inch,04AZB140
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Electronic Outside Micrometer, Friction (3109-100E)
- TEKTON 1/2 Inch Drive x 20 mm Deep 6-Point Impact Socket (SID23120)
- DRILL AMERICA 25/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO25/64)
- TUNGALOY Turning Indexable Insert, TPG322 GH, PK10 (6808847)
- MITUTOYO Reticle, 176-135 (176-135)
- MITUTOYO Counter Tray for Ka Counter W Two Screws (53AAA375)
- MITUTOYO USB-ITN-A (06AFM380A)
- MITUTOYO Setting Ring, 20mm (177-286)
- MITUTOYO U-Wave Connecting Cable B for 5RCE9 (02AZD790B)
- MITUTOYO Optical Flat (158-120)
- STARRETT Lug-on Center Back (PT25053)
- Mitutoyo Set Up & Alignment Tools