Shop All Precision Measuring Accessories
Mitutoyo
Measuring Head Assy, 368-173
Mfr # 04AZA753
Zoro # G7799500
product price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height (In.) 2.5
- Width (In.) 4
- Length (In.) 2.5
- Special Features TiN-coated measuring contact head assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 04AZA753
- Zoro # G7799500
- UPC # 603908558019
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 2.5 |
Width (In.) | 4 |
Length (In.) | 2.5 |
Details
Item | MEASURING HEAD ASSY/368-173 |
Color | Black |
Special Features | TiN-coated measuring contact head assembly |
Description
Measuring Head Assy,368-173
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-N (C70044)
- KNIPEX Roll, 11" 4 Pocket Tool Roll, Empty (00 19 56 LE)
- DRILLCO 5/16-24, NITRO SPIRAL POINT TAPS - 2100N (21N120FP)
- KLEIN TOOLS Blades for Wire Stripper (11074)
- MITUTOYO Ball Stylus/Lh 1mm dia. (12AAF666)
- MITUTOYO Parts 167-148 8" (167-148)
- MITUTOYO SPC Cable w/Data Switch, 80 In, IP66/67 (05CZA625)
- MITUTOYO Mu-Checker M-562 (519-562A)
- MITUTOYO SPC Cable w/Data Switch, 80 In, IP65 (05CZA663)
- MITUTOYO Optical Flat (158-122)
- INSIZE Dial Test Indicator Universal Holder (6293-5)
- Mitutoyo Set Up & Alignment Tools