Shop All Precision Measuring Accessories
Mitutoyo
Measured Head Point Assembly/368-16
Mfr # 04AZA729
Zoro # G7799379
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 2.5
- Color Black
- Length (In.) 2.5
- Special Features TiN-coated measuring contact head assembly
- Width (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 04AZA729
- Zoro # G7799379
- UPC # 603908457213
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 2.5 |
Length (In.) | 2.5 |
Width (In.) | 4 |
Details
Item | MEASURED HEAD POINT ASSEMBLY/368-16 |
Color | Black |
Special Features | TiN-coated measuring contact head assembly |
Description
Measured Head Point Assembly/368-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 5Mm Slot, 2F-3R (324-00X)
- TE-CO Plain Clamp, 1-1/12 In, 6 In, 1 In (30411)
- HOLEX Pro Steel Solid Carbide Drill, 13/32 inch Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122501 13/32)
- DRILL AMERICA 25/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1225/64)
- MITUTOYO Roughness Specimen, MM (178-601)
- MITUTOYO Stylus for Sj-400, 0.005mm, 2X-Long (12AAB413)
- MITUTOYO 2-12/.001Ft I.M. Ext.Rod (137-212)
- MITUTOYO Measuring Head Assy, Inch, 04AZB139 (04AZB139)
- MITUTOYO Wireless Transmitter, Mitutoyo, 32ft. (264-627)
- MITUTOYO Ball Stylus/Lh 1mm dia. (12AAF666)
- MITUTOYO U-Wave Connecting Cable C for 5RCE9 (02AZD790C)
- Mitutoyo Precision Measuring Accessories