Shop All Precision Measuring Accessories
Mitutoyo
Measured Head Part Assembly, 368-271
Mfr # 04AZA755
Zoro # G7799388
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length (In.) 4.5
- Special Features TiN-coated measuring contact head assembly
- Height (In.) 4
- Width (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 04AZA755
- Zoro # G7799388
- UPC # 603908452331
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 4.5 |
Height (In.) | 4 |
Width (In.) | 4 |
Details
Item | MEASURED HEAD PART ASSEMBLY/368-271 |
Color | Black |
Special Features | TiN-coated measuring contact head assembly |
Description
Measured Head Part Assembly,368-271
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Engraving Tool, Carbide, 0.005 In, 30 Deg (37-21)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 8mm Size (88358)
- RIDGID Expander Head, 1/2" (10261)
- REPAR Spindle Guard, Aluminum, Polycarbonate (FBB-400H240)
- MITUTOYO SPC Connecting Cable, 80 In, w/Data Switch (959150)
- MITUTOYO Connection Unit, 1.070" D, 0.500" H (02AZF310)
- MITUTOYO Lathe Pk, Abs/Glass, Linear Scales, 48"X10" (64PKA044A)
- MITUTOYO 18In.Dm Scale Unit/Multi-Functionhor (572-474)
- MITUTOYO Mill Pkg, Abs Scales, 16" X 40", Dro (64PKA063A)
- MITUTOYO Hole Detector, Extra Small, 2.8mm (178-393)
- INSIZE Flat Back (7330-F4)
- Mitutoyo Precision Measuring Tools