Shop All Precision Measuring Accessories
Mitutoyo
Measured Head Part Assembly, 368-266
Mfr # 04AZA730
Zoro # G7799333
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width (In.) 4
- Special Features TiN-coated measuring contact head assembly
- Height (In.) 2.5
- Length (In.) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 04AZA730
- Zoro # G7799333
- UPC # 603908452287
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 4 |
Height (In.) | 2.5 |
Length (In.) | 2.5 |
Details
Item | MEASURED HEAD PART ASSEMBLY/368-266 |
Color | Black |
Special Features | TiN-coated measuring contact head assembly |
Description
Measured Head Part Assembly,368-266
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Wire, Wire, Jumper (85925)
- JPW INDUSTRIES Wilton B.A.S.H Soft-Face Sledge Hammer With 4 Lb. Head And 12In Handle (40412)
- AMPCO SAFETY TOOLS Scraper, Stiff, 4", Nickel Aluminum Bronze (S-31)
- GEDORE Metric Plain Ball Hex Key, 5 mm Tip Size, 6 1/2 in Long, 21/32 in Short (42 DKEL 5)
- MITUTOYO Standard Bar, 1" (167-141)
- MITUTOYO Wireless Transmitter, 1.530" D, 0.510" H (264-622)
- MITUTOYO Installation Kit, U-Wave-T (02AZE200)
- MITUTOYO SPC Cable w/Data Switch, 80 In, IP65 (05CZA663)
- MITUTOYO 2-12/.001Ft I.M. Ext.Rod (137-212)
- MITUTOYO U-Wave Connecting Cable C for 5RCE9 (02AZD790C)
- STARRETT Surface Plate Cover, Black Vinyl, 48x72 In (83032)
- Mitutoyo Precision Measuring Tools