Shop All Precision Measuring Accessories
Mitutoyo
Measured Head Part Assembly, 368-168
Mfr # 04AZA737
Zoro # G7799263
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Special Features TiN-coated measuring contact head assembly
- Width (In.) 4
- Height (In.) 2.5
- Length (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 04AZA737
- Zoro # G7799263
- UPC # 603908458760
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 4 |
Height (In.) | 2.5 |
Length (In.) | 4 |
Details
Item | MEASURED HEAD PART ASSEMBLY/368-168 |
Color | Black |
Special Features | TiN-coated measuring contact head assembly |
Description
Measured Head Part Assembly,368-168
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT Pouch, Black, Polyester (TB-CT-25X-2BES)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (2336BG-200)
- MILWAUKEE TOOL SHOCKWAVE Lineman's Pole Step Socket (49-66-5131)
- KRAFT TOOL Cement Finish Trowel, 14x5", Pro-Form Hndl (CF534PF)
- MITUTOYO Bsg, 25X (215-153-10)
- MITUTOYO Lathe Pk, Abs/Glass, Linear Scales, 48"X10" (64PKA044A)
- MITUTOYO Wireless Transmitter, Mitutoyo, 32ft. (264-624)
- MITUTOYO Setting Ring, 3.5" (177-319)
- MITUTOYO Attachment, Hole Pitch, In, Pair (07CZA060)
- MITUTOYO USB Input Tool, 35 In L (264-020)
- INSIZE Carbide Anvils, Ceramic Type (7350-E24)
- Mitutoyo Set Up & Alignment Tools