Shop All Micrometers
Mitutoyo
Mdc-325Mb
Mfr # 293-582
Zoro # G7772009
Free Shipping & Returns
$867.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm
- Includes (2) Battery (SR44)
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 293-582
- Zoro # G7772009
- UPC # 603908546979
- Country of Origin Japan
- Category Micrometers
Details
Item | Digimatic Micrometer |
Resolution | 0.001mm |
Range | 300 to 325mm |
Includes | (2) Battery (SR44) |
Thimble | Ratchet |
Description
Mdc-325Mb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Hammer Handle, 3-4 lb., 16", Sanded, Indust (65710)
- CHICAGO PNEUMATIC Air Impact Wrench, 1" Square Drive, Pistol (CP7779)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-618)
- WESTWARD Adj Hand Reamer, 13/32-7/16, 5, HSS (4LGR5)
- MITUTOYO Digimatic Tube Mic 1 to 2" Ip to 65 (395-352-30)
- MITUTOYO 10 to 11/.0001" O. Mic R (103-225)
- MITUTOYO Tube Micrometer 1 to 2" (115-242)
- MITUTOYO Digital Micrometer, 0 to 1", SPC (395-351-30)
- MITUTOYO 0 to 4" H.B. Depth Micrometer (129-331)
- MITUTOYO 150 to 300/0.01mm Outside Mic I/A (104-136A)
- MITUTOYO Digital Tubing Mic (295-314)
- Mitutoyo Precision Gauges & Accessories