Shop All Micrometers
Mitutoyo
Mdc-14"Mb
Mfr # 293-783
Zoro # G7772182
product price: $895.99
/ea
Free Shipping & Returns
$895.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"/0.001mm
- Includes (2) Battery (SR44)
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 293-783
- Zoro # G7772182
- UPC # 603908540700
- Country of Origin Japan
- Category Micrometers
Details
Item | Digimatic Micrometer |
Resolution | 0.0001"/0.001mm |
Range | 13 to 14"/330.2 to 355.6mm |
Includes | (2) Battery (SR44) |
Thimble | Ratchet |
Description
Mdc-14 In.Mb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Offset Striking Wrench, 3-3/4", 95mm (8819BW)
- WILTON Spatter Resist C-Clamp, 4-1/4", 6200 lb. (404-P)
- MORSE 3" Bi-Metal Hole Saw (MHSA48C)
- STARRETT Tap Wrench (93B)
- MITUTOYO Electronic Micrometer, 2 to 3/50 to 76 (293-346-30)
- MITUTOYO Micrometer, Outside, 12-16", 0.001" (104-152)
- MITUTOYO Electronic Digital Micrometer, 1" (293-180-30)
- MITUTOYO Can Seam (147-103)
- MITUTOYO Laser Scan Micrometer, Plain, 0.012" to 1.18", 0.000001"/0.005" (64PKA119)
- MITUTOYO Micrometer, Out, R, Stndr Bar 26-27/.001" (103-203)
- MITUTOYO Micrometer, Head (148-215)
- Mitutoyo Micrometers