Shop All Micrometers
Mitutoyo
Mdc-13"Mb
Mfr # 293-782
Zoro # G7772112
product price: $867.99
/ea
Free Shipping & Returns
$867.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"/0.001mm
- Range 12 to 13"/304.8 to 330.2mm
- Includes (2) Battery (SR44)
- Thimble Ratchet
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 293-782
- Zoro # G7772112
- UPC # 603908543589
- Country of Origin Japan
- Category Micrometers
Details
Item | Digimatic Micrometer |
Resolution | 0.0001"/0.001mm |
Range | 12 to 13"/304.8 to 330.2mm |
Includes | (2) Battery (SR44) |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
Mdc-13 In.Mb, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Non-Reduced Phillips Insert Bit, No. 2, 1" (73333/B)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming (BK424)
- OASIS MACHINERY Miter Saw Work Station Vice (Stand Sold Separate) (14111) (BST11V)
- IRWIN 2" Bi-Metal Hole Saw (373200BX)
- MITUTOYO Electronic Micrometer, 0 to 1", Ratchet (293-831-30)
- MITUTOYO 11 to 12/.001" O. Mic R (103-188)
- MITUTOYO Digital Micrometer, Outside, 4 to 5", SPC (293-350-30)
- MITUTOYO 50 to 300/0.01mm Inside Mic (141-206)
- MITUTOYO Micrometer, Out, R, Stndr Bar 26-27/.001" (103-203)
- MITUTOYO Micrometer, Outside, 0-1", 0.001", ft. (102-325)
- MITUTOYO 150 to 300/0.01mm Outside Mic I/A (104-136A)
- Mitutoyo Precision Gauges & Accessories