Shop All Digital Microscopes
Mitutoyo
Makers Microscope, 52x152mm Table Size
Mfr # 176-818A
Zoro # G0582038
product price: $4,192.99
/ea
Free Shipping & Returns
$4,192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Monocular
- Features Angle Measurement is Performed Easily by Turning the Angle Scale Disc to Align the Cross-Hair Reticle with the Workpiece Image, Illumination Intensity Can Be Adjusted, Vernier Scale Mounted Outside the Eyepiece Enables Simple Angle Measurement
- Microscope Type Stereo
- Light Source LED
- Optical Field of View 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 176-818A
- Zoro # G0582038
- UPC # 603908599494
- Country of Origin Japan
- Category Digital Microscopes
Dimensions
Base Dimensions | 13.5 in x 8.3 in |
Overall Height | 15 3/8 in |
Overall Width | 19 3/8 in |
Overall Depth | 15 in |
Base Length | 13 1/2 in |
Base Width | 8 1/4 in |
Stage Width | 51 mm |
Stage Depth | 102 mm |
Description
Makers Microscope, Eyepiece Type Monocular, Microscope Type Stereo, Stand Type Standard, Light Source LED, Optical Field of View 20 mm, Optical Magnification 20X to 200X, Maximum Magnification Capability 200X, Base Dimensions 13.5 in x 8.3 in, Working Distance 115 mm, Eyepiece Protractor Monocular with 30 Degrees Depression Angle (Optional)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVIDIEN Luer Lock Syringe, PK25 (SNLL019629)
- CELLTREAT Centrifuge Tube Cap, Green, 29mm, PK500 (229453)
- BURRELL SCIENTIFIC Shaker, Wrist Action, Fixed, 220V, 1.8A (075-775-04-36)
- BERKSHIRE Foam Pad, White, Cleanroom, PK10 (FMC6LF12)
- ACTIVE EYE Microscope, 100X (AEM100)
- INSIZE Microscope Digital Camera, 10.24" H, WiFi (ISM-WF200)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-19)
- KERN Dust cover (600x600 mm) Size 2 (OBB-A1388)
- VITINY Digital Microscope, 132x, 2M, 1080P, Auto/Manual Focus, HDMI (UM 08)
- SCIENSCOPE 5" 5 Diopter LED Magnifier (ML2-5D-30)
- SCIENSCOPE Dual Illuminated Lab Stand (CMO-ST-L2)
- Mitutoyo Digital Microscopes