Shop All Precision Measuring Accessories
Mitutoyo
Maintenance Kit for Gauge Block, E
Mfr # 516-650E
Zoro # G7799220
product price: $893.99
/ea
Free Shipping & Returns
$893.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Gage Blocks
- Width (In.) 6
- Height (In.) 5.5
- Length (In.) 9
- Special Features supplied in a fitted wooden case for portable use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 516-650E
- Zoro # G7799220
- UPC # 603908526797
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 6 |
Height (In.) | 5.5 |
Length (In.) | 9 |
Overall Width | 6 |
Overall Length | 9 |
Overall Height | 5.5 |
Details
Item | MAINTENANCE KIT FOR GAUGE BLOCK (E) |
For Use With | Gage Blocks |
Special Features | supplied in a fitted wooden case for portable use |
Color | Black |
Weight | 3 |
Description
Maintenance Kit for Gauge Block,E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KREG POCKET HOLE DRILL BIT (KPHA300)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 3/8", Bit Impact Socket (D014612)
- SUPERCUT 72.625 L, 0.125 W, 0.025 Thick, Carbon Steel (401080)
- PROTO 10 9/16 in Lock Ring Plier 0 Degrees (J251G)
- MITUTOYO Magnetic Stand Adaptor, 3/8" dia. (12AAA220)
- MITUTOYO Connection Unit, 1.070" D, 0.500" H (02AZF310)
- MITUTOYO Measuring Head Part Assembly, 368-2 (04AZA740)
- MITUTOYO Holder And Wire Set, TPI 6 (64AAA234)
- MITUTOYO Optical Parallel, 12.12mm (157-102)
- MITUTOYO Stand Adaptor, Magnetic, 8mm dia. (12AAA221)
- H & H INDUSTRIAL PRODUCTS 25 Piece M3 X .5 M4 X .7 M5 X .8 M6 X 1 Transfer Screw Set (3601-0517)
- Mitutoyo Set Up & Alignment Tools