Shop All Precision Measuring Accessories
Mitutoyo
Magnetic Stand Adaptor, 3/8" dia.
Mfr # 12AAA220
Zoro # G7799272
$51.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 1.5
- Width (In.) 4
- Special Features Optional Accessory
- Length (In.) 1.5
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 12AAA220
- Zoro # G7799272
- UPC # 603908263630
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 1.5 |
Width (In.) | 4 |
Length (In.) | 1.5 |
Details
Item | MAGNETIC STAND ADAPTOR (3/8" DIA.) |
Special Features | Optional Accessory |
Color | Silver |
Description
Magnetic Stand Adaptor,3/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1-7/8 Comb Wrench (Bulk) (W347B)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 19 mm Size, Standard Socket, Black Phosphate (49-66-6251)
- KLEIN TOOLS Ratcheting Box Wrench 3/8 x 7/16-Inch (68201)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50802)
- MITUTOYO Wireless Transmitter, 2.200" D, 1.200" H (264-620)
- MITUTOYO Maintenance Kit for Gauge Block, E (516-650E)
- MITUTOYO Mu-Checker M-562 (519-562A)
- MITUTOYO Measuring Head Assy, Inch, 04AZB139 (04AZB139)
- MITUTOYO Reticle, 176-114 (176-114)
- MITUTOYO Setting Ring, 2.5" (177-315)
- WABASH VALLEY FARMS Wabash Valley Farms BV1200 8 oz. Blue Viper Measuring Pitcher (BV1200)
- Mitutoyo Precision Measuring Accessories