Shop All Indicator Holders, Bases, and Stands
Mitutoyo
Magnetic Base
Mfr # 7033-10
Zoro # G4608405
original price:
$495.99
14% off
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnetic Pull (Lb.) 132
- Base Size (In.) 1.97 X 2.36
- Overall Length (In.) 16.97
- Holes 3/8 in, 6mm, 8mm
- Switch Type On-Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 7033-10
- Zoro # G4608405
- UPC # 603908558750
- Country of Origin Switzerland
- Category Indicator Holders, Bases, and Stands
Dimensions
Base Size (In.) | 1.97 X 2.36 |
Overall Length (In.) | 16.97 |
Base Width | 50 mm |
Base Height | 60 mm |
Working Length of Snug/Third Arm | 138 mm |
Base Length | 55 mm |
Working Length of Post/Lower Arm | 149 mm |
Base Size | 55 mm L x 50 mm W x 60 mm H |
Working Length of Upper Arm | 64 mm |
Centering Arm Shank Size | 10 in |
Base Thread Size | M8 x 1.25 |
Description
The MITUTOYO 7033B Magnetic Base is a versatile indicator holder that provides precise readings. It can be used to measure linear and angular movements. The base is made of black oxide, which offers high resistance to corrosion. This magnetic base comes with 3/8 in., 6mm, and 8mm holes for use with compatible indicators. You can also use it as a stand or mounting device for your other tools such as dial test indicators, bore gages, surface plates, height gages, and more. With an articulating arm and clamp knob screw type for fastening the tool into place, this base gives you precise measurements every time. If you want accurate readings every time you work on a project, the MITUTOYO 7033B Magnetic Base is the perfect solution for your needs.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Pavement Breaker 1-1/8x6 Hex Shank, 5-3/4" Stroke, 2.06 Bore (MX60A)
- BOSCH Extension SDS Plus, 13 In (T3926SC)
- DRILL AMERICA .85mm HSS Jobber Length Drill Bit (DWDMM.85)
- GEARWRENCH Straight Hose Clamp Pliers (3976D)
- MITUTOYO Needle, Carbide Point (131279)
- MITUTOYO Flexible Mag Base, 1.97 W x2.28 D x2.17 H (7012-10)
- MITUTOYO Magnetic Base/Holder, 6 In Gage Rod (7010S-10)
- MITUTOYO Magnetic Stand, Black, 8-27/64" L, 3 Holes (7031-10)
- MITUTOYO Ind Acs, Indicator Stand Flat Anvil (101461)
- MITUTOYO Mini-Magnetic Stand (7014-10)
- HHIP Mini Universal Magnetic Base With Fine Adjustment (4401-0811)
- Mitutoyo Precision Measuring Tools