Shop All Precision Measuring Accessories
Mitutoyo
Lsm-6200/English, Inch/mm
Mfr # 544-072A
Zoro # G7799239
Free Shipping & Returns
$3,609.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 18
- Height (In.) 10
- Color Black
- Special Features optional accessory
- Width (In.) 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 544-072A
- Zoro # G7799239
- UPC # 603908456896
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 18 |
Height (In.) | 10 |
Width (In.) | 15 |
Details
Item | LSM-6200/ENGLISH MM/INCH |
Color | Black |
Special Features | optional accessory |
Description
Lsm-6200/English,Inch/mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Hex Wrench, Single Sided, 4.188 in Tip, Aluminum Blade (25H-300)
- RIDGID Spade Cutter, 2-1/2 In. W, Steel (T-8)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 5/8 (44040)
- PROTO Ratcheting Wrench, Head Size 1-1/8 in. (JSCV36T)
- MITUTOYO Roughness Specimen, In/MM (178-606)
- MITUTOYO Parts 167-161 21" (167-161)
- MITUTOYO Test Block, 72-74 Hr15T (64HAA287)
- MITUTOYO SPC Connecting Cable, 40 In, w/Data Switch (959149)
- MITUTOYO Setting Ring, 5mm (177-205)
- MITUTOYO Roughness Specimen, MM (178-601)
- STARRETT Screw-Type Lug Indicator Bck, 13/64" dia. (PT24073)
- Mitutoyo Precision Measuring Accessories