Shop All Micrometers
Mitutoyo
Lsm-512S, Fda
Mfr # 544-540
Zoro # G7781617
product price: $16,033.99
/ea
Free Shipping & Returns
$16,033.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.000005 to 0.005"
- Range 0.040 to 4.72"/1 to 120mm
- Features Ensures ±6µm Accuracy Over the Entire Measuring Range
- Includes (1) Multifunctional Display Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 544-540
- Zoro # G7781617
- UPC # 603908449553
- Country of Origin Japan
- Category Micrometers
Details
Item | Laser Scan Micrometer |
Resolution | 0.000005 to 0.005" |
Range | 0.040 to 4.72"/1 to 120mm |
Features | Ensures ±6µm Accuracy Over the Entire Measuring Range |
Includes | (1) Multifunctional Display Unit |
Description
Lsm-512S,Fda
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Super Hss(T15) Throw Away Drill Insert Tin-Coated (S06003)
- HHIP 3/16" Brown & Sharpe #7 Taper Round Collet (3900-0972)
- CRESCENT 4" Adjustable Black Oxide Wrench - Bagged (AT24BK)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799315-C6)
- MITUTOYO 5 to 30/.01mm I.Mic Cal.Type (145-185)
- MITUTOYO Holtest, TypII, 2.5-3 In, .0002 In, RS (368-871)
- MITUTOYO Digital Micrometer, Blade, 1 to 2", SPC (422-331-30)
- MITUTOYO Micrometer Set, 0-75mm (293-962-30)
- MITUTOYO Micrometer, Groove (146-222)
- MITUTOYO Depth Micrometer, 0 to 12, 4" Base, 12 Rods (129-150)
- MITUTOYO Psm-25S (523-141)
- Mitutoyo Micrometers