Shop All Micrometers
Mitutoyo
Lsm-506S, Fda
Mfr # 544-538
Zoro # G7781669
product price: $9,047.99
/ea
Free Shipping & Returns
$9,047.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.000002 to 0.005"
- Range 0.040 to 2.36"/1 to 60mm
- Features Ensures ±3µm Accuracy Over the Entire Measuring Range
- Includes (1) Multifunctional Display Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 544-538
- Zoro # G7781669
- UPC # 603908449546
- Country of Origin Japan
- Category Micrometers
Details
Item | Laser Scan Micrometer |
Resolution | 0.000002 to 0.005" |
Range | 0.040 to 2.36"/1 to 60mm |
Features | Ensures ±3µm Accuracy Over the Entire Measuring Range |
Includes | (1) Multifunctional Display Unit |
Description
Lsm-506S,Fda
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive (F) x 3/8 Inch (M) Reducer (SHA23101)
- HOUGEN-OGURA 25/32 in. SB Round Die, 5/64-3/8THK (76333)
- WOODOWL Spade Bit 6" x 1-3/8" (00618)
- HEROS PRIDE Shirt Stay, Adjustable, Black, PK4 (9054B)
- MITUTOYO Point Mic, 0-25/.01mm (112-201)
- MITUTOYO Depth Micrometer, 0 to 4" (129-127)
- MITUTOYO Micrometer, 0 to 1", 0.001", Enamel (103-177)
- MITUTOYO Hub (147-301)
- MITUTOYO Micrometer, Inside, Head/0.01mm (137-011)
- MITUTOYO Parts, 4 pcs. (133-903)
- MITUTOYO Mec Depth Mic, 0-1 In, .001 In, RS (128-106)
- Mitutoyo Precision Measuring Tools