Shop All Micrometers
Mitutoyo
Lsm-501S, Fda
Mfr # 544-534
Zoro # G7781641
product price: $6,740.99
/ea
Free Shipping & Returns
$6,740.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.000001 to 0.0005"
- Range 0.002 to 0.4"/0.05 to 10mm
- Features Provides Ultra-high Accuracy of ±0.5µm Over the Entire Measuring Range
- Includes (1) Multifunctional Display Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 544-534
- Zoro # G7781641
- UPC # 603908449522
- Country of Origin Japan
- Category Micrometers
Details
Item | Laser Scan Micrometer |
Resolution | 0.000001 to 0.0005" |
Range | 0.002 to 0.4"/0.05 to 10mm |
Features | Provides Ultra-high Accuracy of ±0.5µm Over the Entire Measuring Range |
Includes | (1) Multifunctional Display Unit |
Description
Lsm-501S,Fda
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1121000)
- MARTIN TOOLS SPROCKET & GEAR HAMMER FINISHING ROUND PICK (MT158FGM)
- URREA 3/8" Drive Tall Socket, Metric, 11 pcs (72202)
- CHICAGO-LATROBE 16PC 118° General Purpose Taper Shank Drill Set Chicago-Latrobe 110 Steam Oxide HSS 49/64-1IN (69867)
- MITUTOYO Micrometer, Head, 0-25mm (152-332)
- MITUTOYO Micrometer, Non-Rotating 1-2" .00005" (406-351-30)
- MITUTOYO Digital Micrometer, Uni-Mike, 1", SPC (317-351-30)
- MITUTOYO Micrometer, Outside, 0-1", 0.0001", Rt (102-717)
- MITUTOYO 18 to 24/.001" Outside Mic I/A (104-202)
- MITUTOYO Micrometer, Outside, 50-150mm (104-161A)
- GENERAL TOOLS MICROMETER 0-1""SATIN FIN (102)
- Mitutoyo Micrometers & Sets