Shop All Micrometers
Mitutoyo
Lsm-500S, Fda
Mfr # 544-532
Zoro # G7781623
product price: $7,897.99
/ea
Free Shipping & Returns
$7,897.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.000001 to 0.0005"
- Range 0.0002 to 0.080"/0.005 to 2mm
- Features Capable of Measuring Down to 5µm Outside Diameter
- Includes (1) Multifunctional Display Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 544-532
- Zoro # G7781623
- UPC # 603908449515
- Country of Origin Japan
- Category Micrometers
Details
Item | Laser Scan Micrometer |
Resolution | 0.000001 to 0.0005" |
Range | 0.0002 to 0.080"/0.005 to 2mm |
Features | Capable of Measuring Down to 5µm Outside Diameter |
Includes | (1) Multifunctional Display Unit |
Description
Lsm-500S,Fda
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Contact Arm Assembly, 1"x3/8" (11232)
- VERMONT GAGE Pin Gage, Plus, 0.052 In, Black (911105200)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TC TiCN HSS RHS/RHC 17/64 (43617)
- FOWLER 6"/150mm Ultra-Cal VI Electronic Caliper with Lifetime Warranty (541001770)
- MITUTOYO Electronic Micrometer Head, 0 to 1" (350-351-30)
- MITUTOYO 16 to 20/.001" Outside Mic I/A (104-153)
- MITUTOYO Digital Tubing Mic (295-314)
- MITUTOYO Depth Micrometer, 0 to 6" (129-132)
- MITUTOYO Quick Micrometer, 0-1.2", 0.00005" (293-676-20)
- MITUTOYO Electronic Digital Outside Mic (293-230-30)
- STARRETT Micrometer, 0 to 1", 0.001, Ratchet (436.1XRL-1)
- Mitutoyo Micrometers & Sets