Shop All Precision Measuring Accessories
Mitutoyo
Low Measuring Force Detector/Sj201
Mfr # 178-296
Zoro # G7799202
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 4
- Height (In.) 2
- Length (In.) 7
- Special Features skidded measuring
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 178-296
- Zoro # G7799202
- UPC # 603908456964
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 4 |
Height (In.) | 2 |
Length (In.) | 7 |
Details
Item | LOW MEASURING FORCE DETECTOR/SJ201Ă‚ÂĄ |
Special Features | skidded measuring |
Color | White |
Application | detector used wiith surface roughness testers in various applications |
Description
Low Measuring Force Detector/Sj201
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING INNOVATION King Krimper 14" Ratcheting Style Cri (46550)
- OTC Jaw Puller, 5 tons, 2 or 3 Jaws, 3-1/4 in. (1026)
- FREUD Panel Sizing for Sliding Table Saws, 300 (LU3D21)
- KLEVER Safety Cutter Safety Recessed, 6 1/2 in L (PLS-200XC-20G)
- MITUTOYO Lifting Knob, MM/Id-N (21EZA105)
- MITUTOYO Deep Groove Detector (178-394)
- MITUTOYO Wireless Transmitter, Mitutoyo, 32ft. (264-625)
- MITUTOYO Parts 167-148 8" (167-148)
- MITUTOYO Small Hole Detector, 4.5mm dia. (178-392)
- MITUTOYO Digital Readout Lathe Kit, 110V, 14x40In (64PKA052A)
- MITUTOYO Bsg, 20X (215-151-10)
- Mitutoyo Precision Measuring Accessories