Shop All Digital Calipers
Mitutoyo
Litematic and Litematic Head
Mfr # 318-226A
Zoro # G9132789
Free Shipping & Returns
$9,248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Low force, high-resolutjion. Motorized measurement of easily-deformed parts
- Standards 0-50mm (0-2")
- Overall Width 16.5
- Length 21.5
- Weight 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 318-226A
- Zoro # G9132789
- UPC # 603908552017
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Overall Width | 16.5 |
Length | 21.5 |
Height | 10.5 |
Overall Height | 10.5 |
Width | 16.5 |
Overall Length | 21.5 |
Details
Features | Low force, high-resolutjion. Motorized measurement of easily-deformed parts |
Item | VL-50S-B (0.01N) |
Standards | 0-50mm (0-2") |
Weight | 15 |
Color | White |
Description
Litematic and Litematic Head
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Eklind Tool 269-13211 11-Pc Ball End Hex Key Set .050 Inch-1-4 Inch (269-13211)
- MITUTOYO Wireless Transmitter, 2.200" D, 1.200" H (264-620)
- MILWAUKEE TOOL Chuck Attachment 1/4" (49-22-1560)
- MILWAUKEE TOOL 6 in. Phillips #2 SHOCKWAVE Impact Duty Power Bit (1 pk) (48-32-4800)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-734-20)
- MITUTOYO Absolute Digital Caliper, 0 to 18 In (500-505-10)
- MITUTOYO Cfc-80"Gl (552-164-10)
- MITUTOYO Absolute Digital Caliper, 0" to 12" (500-173-30CAL)
- MITUTOYO Cfc-60"Gl (552-163-10)
- MITUTOYO Digital Caliper, 0 to 40 In (552-314-10)
- MITUTOYO Caliper, Digimatic, 100mm (500-150-30)
- Mitutoyo Calipers & Accessories