Shop All Digital Scale Units
This Product is Discontinued
Mitutoyo
Linear Scale At116 -, 36" / 900 mm (Discontinued)
Mfr # 539-286-30
Zoro # G7780339
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 45
- Height 6
- Standards 36" /900mm
- Weight 9
- Overall Height 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 539-286-30
- Zoro # G7780339
- UPC # 603908509745
- Country of Origin Japan
- Category Digital Scale Units
Dimensions
Length | 45 |
Height | 6 |
Overall Height | 6 |
Overall Length | 45 |
Overall Width | 5.5 |
Details
Item | LINEAR SCALE AT116 -(36" / 900 MM) |
Standards | 36" /900mm |
Weight | 9 |
Features | economy and slim spar type |
Color | Silver |
Description
Linear Scale At116 -,36 In. / 900 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.