Shop All Height Gauges
Mitutoyo
Linear Gauge, 0.005mm Res, .006" accuracy
Mfr # 575-313
Zoro # G9132761
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Resolution: 10μm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 575-313
- Zoro # G9132761
- UPC # 603908422044
- Country of Origin Japan
- Category Height Gauges
Details
Item | LINEAR GAGE LGS-1012PE |
Features | Resolution: 10μm |
Description
Item Height Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15227)
- KLEIN TOOLS 5 5/8 in D335 Needle Nose Plier Plastic Dipped Handle (D335-51/2C)
- BAUSCH + LOMB Magnifier, Measuring, 7x (81-34-35)
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6063C)
- MITUTOYO Bidirectional Touch Signal Probe (192-008)
- MITUTOYO Digital Count Height Gage 24In. (192-152)
- MITUTOYO Height Master, Counter Type, Stagg (515-311)
- MITUTOYO Lh-600E (518-351A-21)
- MITUTOYO Digital Height Gage, LCD, Range 0 to 12 in (192-630-10)
- MITUTOYO Height Gage 8In. (570-244)
- Z-LIMIT Z-Limit 24"/600mm Electronic Height Gage (4309-0124)
- Mitutoyo Precision Measuring Tools