Shop All Micrometers
Mitutoyo
Limit Micrometer, C 0-25/.01mm
Mfr # 113-102
Zoro # G7763758
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Range 0 to 25mm
- Features Carbide Tipped Measuring Faces, Can be used as a go/no-go Gage by Setting the Upper and Lower Limits
- Includes (1) Fitted Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 113-102
- Zoro # G7763758
- UPC # 603908024767
- Country of Origin Japan
- Category Micrometers
Details
Item | Limit Micrometer |
Resolution | 0.01mm |
Range | 0 to 25mm |
Features | Carbide Tipped Measuring Faces, Can be used as a go/no-go Gage by Setting the Upper and Lower Limits |
Includes | (1) Fitted Plastic Case |
Description
Limit Micrometer,C 0-25/.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Combo Brake Lining Thickness Gauge Set (81850)
- OSG Spiral Point Tap Plug, 3 Flutes (1702601)
- JUST CLIPS Anvil Retainer Clip Refill, 1/4", 5 pcs. (250-5)
- STAHLWILLE TOOLS 3K DRALL® set of screwdrivers 6-pcs. (96489110)
- MITUTOYO Digital Micrometer, Outside, 0 to 25mm (193-111)
- MITUTOYO 0 to 4" H.B. Depth Micrometer (129-331)
- MITUTOYO Hub (147-301)
- MITUTOYO Micrometer, Outside, 13" (103-189)
- MITUTOYO Micrometer, DC 0-1/.001"Point (142-177)
- MITUTOYO Electronic Micrometer, 0 to 1", Ratchet (293-831-30)
- STARRETT Can Seam Micrometer, Snub Nose, 0-0.375" (207Z)
- Mitutoyo Precision Gauges & Accessories