Shop All Precision Measuring Accessories
Mitutoyo
Lifting Knob, In/Id-N
Mfr # 21EZA150
Zoro # G7800657
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features optional accessory
- Height (In.) 0.5
- Length (In.) 5
- Color Black
- Width (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 21EZA150
- Zoro # G7800657
- UPC # 603908462705
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 0.5 |
Length (In.) | 5 |
Width (In.) | 2 |
Details
Item | LIFTING KNOB (IN)/ID-N |
Special Features | optional accessory |
Color | Black |
Description
Lifting Knob,In/Id-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Metric and Fractional 3 Row Socket Tray Set for 1/4" and 3/8" Drive Sockets, Hi-Viz Yellow, 4 Pieces (92006)
- KO-KEN Socket set 8mm-14mm 6 Point 120mm 4 pieces 3/8 Sq. Drive (3300M/4-L120)
- POSI LOCK Protector (P4)
- QUALTECH File, American Pattern Flat, 16 Length, DoubleSingle Cut, Bastard Cut Coarseness of Cut (DIC03980)
- MITUTOYO Usb Foot Switch Adapter (06ADV384)
- MITUTOYO Parts 167-912 5 pcs. (167-912)
- MITUTOYO Detector, 4Mn/90 (178-397-2)
- MITUTOYO Height Gage, Adaptor, mm (12AAA222)
- MITUTOYO Setting Ring, 3.5" (177-319)
- MITUTOYO Holder And Wire Set, TPI 6 (64AAA234)
- MITUTOYO Stand Adaptor, Magnetic, 8mm dia. (12AAA221)
- Mitutoyo Precision Measuring Tools