Shop All Precision Measuring Accessories
Mitutoyo
Lever Head, Mlh-521
Mfr # 519-521
Zoro # G7778841
product price: $715.99
/ea
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 9
- Length (In.) 7
- Special Features Mu-checker probes (lever head)
- Color Silver
- Height (In.) 19.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 519-521
- Zoro # G7778841
- UPC # 603908600831
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 9 |
Length (In.) | 7 |
Height (In.) | 19.5 |
Details
Item | Â LEVER HEAD MLH-521 |
Special Features | Mu-checker probes (lever head) |
Color | Silver |
Description
Lever Head,Mlh-521
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP TIGHT TOOLS 4-1/2 in. Professional Tuck Pointing Diamond Blade, 10PK (B1558-10)
- WESTWARD 1/2 in Drive Impact Socket 17 mm Size 6 pt Standard Depth, Black Oxide (4LXT7)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-1/4" (84808)
- WESTWARD Ball Bearing Drawer Slide, 99 lb.Load Capacity, 14 in L Closed, 28 3/4 in Open (05-A0148-3)
- MITUTOYO SPC Cable, 80 In, For 570/543/575/572 (905409)
- MITUTOYO USB Input Tool, 35 In L (264-020)
- MITUTOYO Hole Detector, Extra Small, 2.8mm (178-393)
- MITUTOYO SPC Cable w/Data Switch, 80 In, IP66/67 (05CZA625)
- MITUTOYO Wireless Transmitter, 1.530" D, 0.510" H (264-622)
- MITUTOYO Depth Base Attachment, 100mm (050084-10)
- SUBURBAN Precision Cast Iron V-Block, 10"x10" X (VB-101010-CI)
- Mitutoyo Precision Measuring Accessories