Shop All Precision Measuring Accessories
Mitutoyo
Lever Head for Mu-Checker
Mfr # 519-327
Zoro # G7778771
product price: $1,711.99
/ea
Free Shipping & Returns
$1,711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 50
- Special Features Mu-checker probes (lever head)
- Width (In.) 25
- Color Silver
- Length (In.) 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 519-327
- Zoro # G7778771
- UPC # 603908135579
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 50 |
Width (In.) | 25 |
Length (In.) | 30 |
Details
Item | LEVER HEAD FOR MU-CHECKER |
Special Features | Mu-checker probes (lever head) |
Color | Silver |
Description
Lever Head for Mu-Checker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Replacement Brake for Drywall Panel Lifts (TP88228)
- MABIS 5 ft. Tape Measure, White (35-780-000)
- PROTO 3/8" Drive, SAE 2-11/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4986CF)
- CAPRI TOOLS 3/8 in. Drive Stubby Impact Socket Set, Metric, 8 to 22 mm, 15-Piece (CP53425)
- MITUTOYO Wireless Transmitter, Mitutoyo, 32ft. (264-627)
- MITUTOYO Roughness Specimen (178-604)
- MITUTOYO Stylus for Sj-400, 0.005mm, 2X-Long (12AAB413)
- MITUTOYO Gage Stand, Dial, 3/8" Dia Stem Hole (7007-10)
- MITUTOYO SPC Mini Processor, DP-1VR (264-505A)
- MITUTOYO Height Gage, Adaptor, Inch (12AAA233)
- INSIZE Setting Ring, 25mm dia. (6313-1)
- Mitutoyo Precision Measuring Tools