Shop All Precision Measuring Accessories
This Product is Discontinued
Mitutoyo
Lathe Pk, Abs/Glass, Linear Scales, 72"X12" (Discontinued)
Mfr # 64PKA051B
Zoro # G7792692
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Height (In.) 8
- Width (In.) 24
- Special Features 2-Axis lathe package
- Length (In.) 93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 64PKA051B
- Zoro # G7792692
- UPC # 603908602774
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 8 |
Width (In.) | 24 |
Length (In.) | 93 |
Overall Length | 93 |
Overall Height | 8 |
Overall Width | 24 |
Details
Promotion Restriction | Not eligible for promotion |
Item | LATHE PKG, ABS/ GLASS LINEAR SCALES, 72" X 12", W/ DRO |
Special Features | 2-Axis lathe package |
Color | Silver |
Standards | 72" Z axis 12" X axis travel |
Weight | 45 |
Description
Lathe Pk,Abs/Glass,Linear Scales,72 In. x 12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.